- Series 4040 Taper Lock Bushing, 3.9375 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Cap Screws | 3 |
| Torque Capacity | 6441.66 lbf |
| Bushing Split | Yes |
| Bore Size [Min] | 3.938 in |
| Bore w/Shallow Key [MAX] | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Bore w/Full Keyway [MAX] | 3 5/8 in |
| Bore Size | 3.9375 in |
| Bushing Series | 4040 |
| Capscrew Size | 5/8 x 1 3/4 in |
| Material | Cast Iron |
| Wrench Torque | 141.66 lbf |
| Mounting Options | Standard |
| Bore with Shallow Key [Max] | 4 in |
| Key Included | Yes |
| Length Through Bore | 4 in |
| Bore Type | Finished Bore |
| Keyway Size | 1 x 1/4 |
| Bushing Key Seat | 1 X 1/4 in |
| Cap Screw Size | 5/8 x 1 3/4 in |
| Large Diameter | 5 3/4 in |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 3.938 in |
| Bolt Circle Diameter | 5.54 in |
| Keyway | 1 X 1/4 |
| Weight | 12.45 LB |
| EAN or UPC | 697950036434 |

