- Series 4040 Taper Lock Bushing, 3.000 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size [Min] | 3 in |
| Mounting Options | Standard |
| Bore Size | 3.000 in |
| Bore with Shallow Key [Max] | 4 in |
| Torque Capacity | 6441.66 lbf |
| Keyway | 3/4 x 3/8 |
| Finished Bore Size | 3 in |
| Keyway Size | 3/4 x 3/8 |
| Bushing Key Seat | 3/4 X 3/8 in |
| Capscrew Size | 5/8 x 1 3/4 in |
| Wrench Torque | 141.66 lbf |
| Bolt Circle Dia. | 5.54 in |
| Large Diameter | 5 3/4 in |
| Bore w/Full Keyway [MAX] | 3 5/8 in |
| Cap Screws | 3 |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.54 in |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 4 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Cap Screw Size | 5/8 x 1 3/4 in |
| Material | Cast Iron |
| Weight | 16.5 LB |
| EAN or UPC | 697950036298 |

