- Series 4040 Taper Lock Bushing, 1.4375 in Bore
| Bore Type | Inch |
| Capscrew Size | 5/8-11 UNC x 1 3/4 |
| Keyway Size | 3/8 x 3/16 |
| Material | Cast Iron |
| Cap Screws | 3 |
| Bushing Series | 4040 |
| Bore Size | 1.4375 in |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Large Diameter | 5 3/4 in |
| Weight | 22.0 LB |

