- Series 4040 Taper Lock Bushing, 2.5625 in Bore
| Bushing Series | 4040 |
| Material | Cast Iron |
| Capscrew Size | 5/8-11 UNC x 1 3/4 |
| Bore Type | Inch |
| Bore Size | 2.5625 in |
| Bolt Circle Dia. | 5.54 in |
| Cap Screws | 3 |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 4 in |
| Large Diameter | 5 3/4 in |
| Weight | 19.0 LB |

