- Series 4040 Taper Lock Bushing, 3.625 in Bore
| Material | Cast Iron |
| Capscrew Size | 5/8-11 UNC x 1 3/4 |
| Bore Type | Inch |
| Keyway Size | 7/8 x 7/16 |
| Large Diameter | 5 3/4 in |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Cap Screws | 3 |
| Bore Size | 3.625 in |
| Weight | 15.0 LB |

