Skip to content Skip to navigation menu
Reborable Roller Chain Sprocket

40B26SS

Reborable Roller Chain Sprocket
Item #100810759
  • 40 Chain Number
  • 1 Strand
  • 26 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 2.25 in Maximum Bore
+ Show More + Show Less
Reborable Roller Chain Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain Number
  • 1 Strand
  • 26 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Manufactured of 303/304 stainless steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Material Internal Use Stainless Steel
No. of Teeth 26
No. of Teeth Rows Strands 1
Hub Dia. 3 1/4 in
Martin No. 40B26
Width Across Teeth 0.284 in
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Length Through Bore 1 in
Bore Range [Max] 2.25 in
Material Stainless Steel
Single Strand Tooth Thickness 0.284 in
Family Name No. 40 - 1/2 in Pitch - Single - Type B & C
Series B
Bore Style Minimum Bore
Construction Internal Solid
Pitch Diameter 4.148 in
No. of Strands Across 1
Stock Bore Size 0.625 in
Chain Sprocket Number 40
Bushing Bore Size [Max] 2.25 in
Chain Sprocket Pitch 0.5 in
O.D. 4.418 in
Bushing Bore Size [Min] 0.625 in
Pitch Dia. 4.148 in
Caliper Diameter 3.835 in
Material External Use Stainless Steel
Bushing Bore [Min] 0.625 in
Chain No. 40
Hub Length Thru 0.716 in
Bore Size [Max] 2.25 in
Sprocket Style B
Outside Dia. [Min] 4.418 in
Bore Type Finished Bore
Chain Pitch 0.500 in
Bore Range [Min] 0.625 in
Bore Size [Min] 0.625 in
Outside Dia. 4.418 in
Hub O.D. 3.25 in
Hub Projection 53/64 in
Finished Bore Size 0.625 in
Weight 2.62 LB
EAN or UPC 697950065472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison