- 48 Teeths
- 40 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| No. of Teeth | 48 |
| Bore Size | 0.625 in |
| Length Through Bore | 0.267 in |
| Caliper Diameter | 7.33 in |
| No. of Strands Across | 1 |
| Hardened Teeth | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bore Type | Bearing |
| Material | Steel |
| Pitch Diameter | 7.645 in |
| Sprocket Type | A |
| Chain No. | 40 |
| Bearing Type | Ball |
| Hub Dia. | 2.15 in |
| Chain Tightener Part No. | E5006 |
| Single Strand Tooth Thickness | 0.284 in |
| Outside Dia. | 7.9290 in |
| Chain Pitch | 1/2 in |
| Series | BB-H |
| Overall Length | 0.720 in |
| Weight | 3.2 LB |
| EAN or UPC | 697950340081 |

