- 40 Chain Number
- 1 Strand
- 10 Teeth
- 1.839 in Outside Diameter
- 0.5 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Bore Type | Finished Bore |
| Sprocket Style | B |
| Hub Length Thru | 0.591 in |
| No. of Teeth | 10 |
| Set Screw Size | 10-24 UNC |
| Hub O.D. | 1.25 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Number | 40 |
| Keyway | w/Keyway & Set Screw |
| Hub Projection | 0.59 in |
| Outside Dia. [Min] | 1.8390 in |
| Finished Bore | 0.500 in - 1/2 in |
| Chain No. | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Hub OD @ Recess | 1.13 in |
| Pitch Dia. | 1.618 in |
| Pitch Diameter [Min] | 1.618 in |
| Length Through Bore | 0.875 in |
| Hub Recessed | 1 |
| Chain Pitch | 0.500 in |
| Set Screw Location | (2) 90° apart (No Keyway) |
| Material External Use | Steel |
| No. of Strands Across | 1 |
| Caliper Diameter | 1.306 in |
| O.D. | 1.839 in |
| Material Internal Use | Atomized Metals |
| Hub Dia. | 1 1/4 in |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.284 in |
| Hub Recess Width | 0.19 in |
| Hub Recess Depth | 0.06 in |
| Construction Internal | Solid With Recess |
| Outside Dia. | 1.8390 in |
| No. of Screws | 2 |
| Chain Sprocket Pitch | 0.5 in |
| Material | Steel |
| Pitch Diameter | 1.618 in |
| Martin No. | 40BS10 |
| Finished Bore Size | 0.5 in |
| Width Across Teeth | 0.284 in |
| Weight | 0.27 LB |
| EAN or UPC | 697950003542 |

