Martin
40BS14HT 1
No. 40 - 1/2" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806955
- 40 Chain Number
- 1 Strand
- 14 Teeth
- 2.491 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Sprocket Style | B |
| Martin No. | 40BS14HT |
| O.D. | 2.491 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.500 in |
| Bore Type | Finished Bore |
| Chain Sprocket Number | 40 |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Min] | 1 in |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.591 in |
| Bore Size [Max] | 1.125 in |
| Hub Projection | 0.59 in |
| Key Way Size | 1/4 X 1/8 in |
| Chain Sprocket Pitch | 0.5 in |
| Material | Steel |
| No. of Teeth | 14 |
| Caliper Diameter | 1.935 in |
| No. of Screws | 2 |
| Pitch Diameter | 2.247 in |
| Outside Dia. | 2.4910 in |
| Chain No. | 40 |
| Finished Bore Size | 1 in |
| Bushing Bore Size [Max] | 1.125 in |
| Construction Internal | Solid |
| Outside Dia. [Min] | 2.4910 in |
| Bore Range [Max] | 1 1/8 in |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Hardened Teeth | 1 |
| Inch/Metric | Inch |
| Hub O.D. | 1.688 in |
| Finished Bore | 1.000 in - 1 in |
| Hub Dia. | 1 11/16 in |
| Keyway Size | 1/4 x 1/8 in |
| Bushing Bore [Min] | 1 in |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter [Min] | 2.247 in |
| Bore Range [Min] | 1 in |
| Length Through Bore | 0.875 in |
| Set Screw Size | 5/16-18 UNC |
| Pitch Dia. | 2.247 in |
| Single Strand Tooth Thickness | 0.284 in |
| Bore Size [Min] | 1 in |
| Weight | 0.45 LB |
| EAN or UPC | 697950159737 |
