Martin
40BS15HT 5/8
No. 40 - 1/2" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806975
- 40 Chain Number
- 1 Strand
- 15 Teeth
- 2.652 in Outside Diameter
- 5/8 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Pitch Diameter [Min] | 2.405 in |
| Sprocket Style | B |
| Hub Length Thru | 0.591 in |
| Outside Dia. [Min] | 2.6520 in |
| Bushing Bore Size [Max] | 1.25 in |
| Key Way Size | 3/16 X 3/32 in |
| Caliper Diameter | 2.0797 in |
| No. of Teeth | 15 |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Bushing Bore Size [Min] | 0.625 in |
| Finished Bore | 0.625 in - 5/8 in |
| Bore Size [Max] | 1.25 in |
| Inch/Metric | Inch |
| O.D. | 2.652 in |
| Single Strand Tooth Thickness | 0.284 in |
| Width Across Teeth | 0.284 in |
| Bore Type | Finished Bore |
| Keyway Size | 3/16 x 3/32 in |
| Bore Range [Max] | 1 1/4 in |
| Construction Internal | Solid |
| Finished Bore Size | 0.625 in |
| Hub Dia. | 1 13/16 in |
| Keyway | w/Keyway & Set Screw |
| Hub Projection | 0.59 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 0.875 in |
| Pitch Diameter | 2.405 in |
| Bushing Bore [Min] | 0.625 in |
| Outside Dia. | 2.6520 in |
| Hardened Teeth | 1 |
| Chain Sprocket Number | 40 |
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Pitch Dia. | 2.405 in |
| Bore Range [Min] | 5/8 in |
| Hub O.D. | 1.813 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Pitch | 0.5 in |
| No. of Screws | 2 |
| Material | Steel |
| Martin No. | 40BS15HT |
| No. of Strands Across | 1 |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.64 LB |
| EAN or UPC | 697950159850 |
