- 40 Chain Number
- 1 Strand
- 16 Teeth
- 2.814 in Outside Diameter
- 0.875 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| No. of Teeth | 16 |
| Martin No. | 40BS16 |
| Hub Length Thru | 0.591 in |
| Hub Projection | 0.59 in |
| Pitch Dia. | 2.563 in |
| Pitch Diameter | 2.563 in |
| No. of Teeth Rows Strands | 1 |
| O.D. | 2.814 in |
| Sprocket Style | B |
| Keyway Size | 3/16 x 3/32 in |
| Chain No. | 40 |
| Hub Dia. | 2 in |
| Outside Dia. | 2.8140 in |
| No. of Screws | 2 |
| Chain Sprocket Number | 40 |
| Finished Bore | 0.875 in - 7/8 in |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Width Across Teeth | 0.284 in |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.284 in |
| Length Through Bore | 0.875 in |
| Material External Use | Steel |
| Material | Steel |
| Outside Dia. [Min] | 2.8140 in |
| Caliper Diameter | 2.2509 in |
| Set Screw Size | 1/4-20 UNC |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| No. of Strands Across | 1 |
| Key Way Size | 3/16 X 3/32 in |
| Inch/Metric | Inch |
| Hub O.D. | 2 in |
| Chain Sprocket Pitch | 0.5 in |
| Finished Bore Size | 0.875 in |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 0.500 in |
| Pitch Diameter [Min] | 2.563 in |
| Weight | 0.65 LB |
| EAN or UPC | 697950004235 |

