Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Material
Steel
Inch/Metric
Inch
Outside Dia.
3.296 in
Hub Length
0.72 in
Chain Sprocket Pitch
0.5 in
Construction Internal
Solid
Bushing Bore [Max]
1.25 in
Bushing Bore [Min]
0.5 in
Martin No.
40BTB19H
Material External Use
Steel
Overall Length
1 in
Chain No.
40
No. of Teeth Rows Strands
1
No. of Strands Across
1
Hub O.D.
2.469 in
Caliper Diameter
2.7154 in
Pitch Diameter
3.0378 in
Width Across Teeth
1 in
Bushing Type
Taper Lock
Hardened Teeth
With Hardened Teeth
Sprocket Style
B
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.284 in
Chain Sprocket Number
40
Hub Dia.
2.4688 in
Type
B
Chain Pitch
0.500 in
Length Through Bore
1 in
Bore Type
Bushed
Bore Size [Min]
0.5 in
Pitch Dia.
3.038 in
Bore Size [Max]
1.25 in
Hub Projection
0.72 in
Bushing Series
1210
O.D.
3.296 in
Bushing Bore Size [Min]
0.5 in
Bushing Bore Size [Max]
1.25 in
Overall Length Less Threads
N/A
Outside Dia. [Min]
3.296 in
No. of Teeth
19
Tooth Width
0.284 in
Weight
0.75 LB
EAN or UPC
697950043043
We're here for you
with Service Centers across the country - We have your back