Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Bore Size [Min]
0.5 in
Length Through Bore
1 in
Inch/Metric
Inch
Bore Type
Bushed
Chain Sprocket Pitch
0.5 in
Hub Recessed
1
Material
Steel
Martin No.
40BTB20H
Tooth Width
0.284 in
Outside Dia.
3.457 in
Hub Projection
0.72 in
Pitch Dia.
3.196 in
Bore Size [Max]
1.625 in
Hub OD @ Recess
2.63 in
Pitch Diameter
3.1962 in
Hub O.D.
2.781 in
Bushing Bore [Max]
1.625 in
Hub Recess Depth
0.08 in
Bushing Series
1610
Hub Dia.
2.7813 in
No. of Strands Across
1
Chain Sprocket Number
40
Material External Use
Steel
Outside Dia. [Min]
3.457 in
Hub Recess Width
0.19 in
Bushing Bore Size [Min]
0.5 in
Hub Length
0.72 in
Single Strand Tooth Thickness
0.284 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Max]
1.625 in
Hardened Teeth
With Hardened Teeth
Width Across Teeth
1 in
O.D.
3.457 in
Type
B
Caliper Diameter
2.8842 in
Bushing Type
Taper Lock
Sprocket Style
B
Material Internal Use
Carbon Steel
Chain Pitch
0.500 in
No. of Teeth
20
Construction Internal
Solid With Recess Groove
Chain No.
40
Bushing Bore [Min]
0.5 in
Overall Length Less Threads
N/A
Overall Length
1 in
Weight
0.7 LB
EAN or UPC
697950043050
We're here for you
with Service Centers across the country - We have your back