Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Material
Steel
Sprocket Style
B
Pitch Diameter
3.5133 in
Length Through Bore
1 in
Tooth Width
0.284 in
Bushing Bore Size [Max]
1.625 in
Hub Length
0.72 in
Chain Sprocket Number
40
Type
B
Hardened Teeth
With Hardened Teeth
Material External Use
Steel
Overall Length Less Threads
N/A
Chain No.
40
Bushing Type
Taper Lock
O.D.
3.778 in
Bushing Series
1610
Overall Length
1 in
Martin No.
40BTB22H
Bushing Bore [Min]
0.5 in
Bore Size [Min]
0.5 in
Outside Dia. [Min]
3.778 in
Hub Projection
0.72 in
Hub Dia.
2.7813 in
Chain Pitch
0.500 in
Material Internal Use
Carbon Steel
Caliper Diameter
3.2013 in
Bushing Bore [Max]
1.625 in
Bore Size [Max]
1.625 in
Outside Dia.
3.778 in
Hub O.D.
2.781 in
Pitch Dia.
3.513 in
Bore Type
Bushed
Inch/Metric
Inch
Bushing Bore Size [Min]
0.5 in
No. of Strands Across
1
No. of Teeth Rows Strands
1
Width Across Teeth
1 in
No. of Teeth
22
Single Strand Tooth Thickness
0.284 in
Chain Sprocket Pitch
0.5 in
Construction Internal
Solid
Weight
0.88 LB
EAN or UPC
697950043074
We're here for you
with Service Centers across the country - We have your back