- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Type | QD |
| Pitch Diameter | 6.366 in |
| Belt Width | 1 in |
| Pitch Dia. | 6.366 in |
| Bushing Bore Size [Max] | 2.625 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Flange O.D. | 6.595 in |
| Bushing Series | SK |
| Type | GF-1 |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Outside Dia. | 6.3140 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.313 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Hub Type | A |
| Teeth Face Width | 1.313 in |
| Bore Size [Max] | 2.625 in |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 5/8 in |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 40 |
| Weight | 8.2 LB |
| EAN or UPC | 697950152141 |

