- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| No. of Teeth | 40 |
| Material Internal Use | Cast Iron |
| Belt Width | 1.5 in |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Flange O.D. | 6.595 in |
| Pitch Diameter | 6.366 in |
| Bore Range [Max] | 2 5/8 in |
| Pitch Dia. | 6.366 in |
| Construction Internal | Solid |
| Bushing Series | SK |
| Belt Size | H |
| Material External Use | Cast Iron |
| Teeth Face Width | 1.813 in |
| Belt Pitch | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 2.625 in |
| Bore Range [Min] | 1/2 in |
| Bore Size [Max] | 2.625 in |
| Bushing Type | QD |
| Outside Dia. | 6.3120 in |
| Type | HF-1 |
| Weight | 9.2 LB |
| EAN or UPC | 697950152158 |

