Single Strand Sprocket; 40 Chain Size; 15 Teeth; Requires H Split Taper Bushing
Item #100803063
each
Single Strand Sprocket
40 Chain Size
15 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Tooth Width
0.284 in
Outside Dia. [Min]
2.652 in
Bore Size [Max]
1.5 in
Bushing Bore [Max]
1.5 in
Type
3
Hardened Teeth
With Hardened Teeth
Material
Steel
Bushing Bore Size [Max]
1.5 in
No. of Teeth Rows Strands
1
Pitch Dia.
2.405 in
Material External Use
Steel
Width Across Teeth
0.284 in
No. of Teeth
15
Inch/Metric
Inch
Single Strand Tooth Thickness
0.284 in
Hub Length
0.6 in
Caliper Diameter
2.0797 in
Sprocket Style
B
Outside Dia.
2.652 in
Hub Recess Width
0.188 in
Bore Size [Min]
0.375 in
O.D.
2.652 in
Construction Internal
Solid With Recess Groove
Chain Pitch
0.500 in
Material Internal Use
Carbon Steel
Bore Type
Bushed
No. of Strands Across
1
Bushing Bore Size [Min]
0.375 in
Bushing Bore [Min]
0.375 in
Bushing Type
Split Taper
Overall Length
1.59375 in
Overall Length Less Threads
N/A
Hub Dia.
2 1/2 in
Hub Projection
0.6 in
Hub Recessed
1
Pitch Diameter
2.4049 in
Chain Sprocket Pitch
0.5 in
Length Through Bore
0.875 in
Hub Recess Depth
0.348 in
Hub O.D.
2.5 in
Chain Sprocket Number
40
Chain No.
40
Hub OD @ Recess
1.822 in
Bushing Series
H
Weight
0.53 LB
EAN or UPC
697950097374
We're here for you
with Service Centers across the country - We have your back