Single Strand Sprocket; 40 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Item #100803066
each
Single Strand Sprocket
40 Chain Size
17 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Strands Across
1
Overall Length
1.5 in
Caliper Diameter
2.3975 in
No. of Teeth Rows Strands
1
Chain No.
40
Material External Use
Steel
Bushing Series
H
Tooth Width
0.284 in
Bushing Type
Split Taper
Bushing Bore Size [Max]
1.5 in
Hub Recessed
1
Single Strand Tooth Thickness
0.284 in
Bore Type
Bushed
Width Across Teeth
0.284 in
Hub Recess Width
3/16 in
Chain Sprocket Pitch
0.5 in
Pitch Diameter
2.7211 in
Hub Dia.
2 1/2 in
Bushing Bore [Max]
1.5 in
Bushing Bore Size [Min]
0.375 in
Hub Recess Depth
0.18 in
Hub OD @ Recess
2.145 in
Pitch Dia.
2.721 in
Construction Internal
Solid With Recess Groove
Material Internal Use
Carbon Steel
Bore Size [Max]
1.5 in
Chain Pitch
0.500 in
Bore Size [Min]
0.375 in
Type
3
O.D.
2.975 in
Material
Steel
Chain Sprocket Number
40
Hub Projection
0.6 in
Hub O.D.
2.5 in
Overall Length Less Threads
N/A
Outside Dia.
2.975 in
Outside Dia. [Min]
2.975 in
Sprocket Style
B
Hardened Teeth
With Hardened Teeth
Length Through Bore
0.875 in
Inch/Metric
Inch
Bushing Bore [Min]
0.375 in
No. of Teeth
17
Hub Length
0.6 in
Weight
0.67 LB
EAN or UPC
697950097398
We're here for you
with Service Centers across the country - We have your back