Single Strand Sprocket; 40 Chain Size; 19 Teeth; Requires H Split Taper Bushing
Item #100803070
each
Single Strand Sprocket
40 Chain Size
19 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material Internal Use
Carbon Steel
Hub Length
0.6 in
No. of Strands Across
1
Material
Steel
Chain Sprocket Pitch
0.5 in
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Bore Type
Bushed
Bushing Bore [Min]
0.375 in
Hub O.D.
2.5 in
Construction Internal
Solid
Hub Dia.
2 1/2 in
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Tooth Width
0.284 in
Outside Dia. [Min]
3.296 in
Bore Size [Max]
1.5 in
Single Strand Tooth Thickness
0.284 in
Outside Dia.
3.296 in
Bushing Bore Size [Max]
1.5 in
Chain No.
40
Material External Use
Steel
Type
3
O.D.
3.296 in
Bushing Series
H
Chain Pitch
0.500 in
No. of Teeth
19
Width Across Teeth
0.284 in
Bushing Type
Split Taper
Bushing Bore [Max]
1.5 in
Length Through Bore
0.875 in
Chain Sprocket Number
40
Hub Projection
0.6 in
Pitch Diameter
3.0378 in
Pitch Dia.
3.038 in
Bushing Bore Size [Min]
0.375 in
Sprocket Style
B
Inch/Metric
Inch
Caliper Diameter
2.7154 in
Overall Length
1.5 in
Weight
0.84 LB
EAN or UPC
697950097411
We're here for you
with Service Centers across the country - We have your back