- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 6.314 in |
| Construction Internal | Solid |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 6.595 in |
| Bore Range [Max] | 2.625 in |
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 2.344 in |
| Material | Cast Iron |
| No. of Teeth | 40 |
| Bore Size [Max] | 2.625 in |
| Type | HF-1 |
| Bushing Bore Size [Max] | 2.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Hub Type | A |
| Teeth Face Width | 2.344 in |
| Pitch Diameter | 6.366 in |
| Belt Size | H |
| Finished Bore | N/A |
| Belt Pitch | 1/2 in |
| Bushing Series | SK |
| Pitch Dia. | 6.366 in |
| Bushing Type | QD |
| Belt Width | 2 in |
| Weight | 10.2 LB |
| EAN or UPC | 697950152165 |

