Single Strand Sprocket; 40 Chain Size; 22 Teeth; Requires H Split Taper Bushing
Item #100803080
each
Single Strand Sprocket
40 Chain Size
22 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Width Across Teeth
0.284 in
Sprocket Style
B
Outside Dia.
3.778 in
Hub Dia.
2 1/2 in
Material External Use
Steel
Chain Sprocket Number
40
Bushing Bore Size [Min]
0.375 in
Hardened Teeth
With Hardened Teeth
Material
Steel
Chain No.
40
Bushing Bore Size [Max]
1.5 in
O.D.
3.778 in
Overall Length
1.5 in
Caliper Diameter
3.2013 in
Hub O.D.
2.5 in
Pitch Dia.
3.513 in
Tooth Width
0.284 in
No. of Teeth Rows Strands
1
Length Through Bore
0.875 in
Inch/Metric
Inch
Bushing Type
Split Taper
Type
3
Overall Length Less Threads
N/A
Hub Projection
0.59 in
Outside Dia. [Min]
3.778 in
No. of Teeth
22
Single Strand Tooth Thickness
0.284 in
Pitch Diameter
3.5133 in
No. of Strands Across
1
Bore Size [Max]
1.5 in
Construction Internal
Solid
Material Internal Use
Carbon Steel
Bushing Bore [Max]
1.5 in
Bushing Series
H
Bushing Bore [Min]
0.375 in
Chain Sprocket Pitch
0.5 in
Bore Type
Bushed
Bore Size [Min]
0.375 in
Chain Pitch
0.500 in
Hub Length
0.59 in
Weight
1.04 LB
EAN or UPC
697950110585
We're here for you
with Service Centers across the country - We have your back