Single Strand Sprocket; 40 Chain Size; 23 Teeth; Requires H Split Taper Bushing
Item #100803083
each
Single Strand Sprocket
40 Chain Size
23 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Tooth Width
0.284 in
Chain Sprocket Pitch
0.5 in
Width Across Teeth
0.284 in
Bore Size [Max]
1.5 in
Hub Length
0.59 in
Caliper Diameter
3.3514 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Max]
1.5 in
Bushing Bore [Max]
1.5 in
Type
3
Hub Projection
0.59 in
Sprocket Style
B
Bore Type
Bushed
Bushing Type
Split Taper
Outside Dia.
3.938 in
Construction Internal
Solid
Bushing Series
H
Single Strand Tooth Thickness
0.284 in
Chain Pitch
0.500 in
Bushing Bore Size [Min]
0.375 in
Chain No.
40
Material External Use
Steel
Overall Length Less Threads
N/A
Overall Length
1.5 in
Pitch Diameter
3.672 in
No. of Teeth
23
Outside Dia. [Min]
3.938 in
Material
Steel
Length Through Bore
0.875 in
O.D.
3.938 in
Chain Sprocket Number
40
Bore Size [Min]
0.375 in
Hub Dia.
2 1/2 in
No. of Teeth Rows Strands
1
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.375 in
Pitch Dia.
3.672 in
Inch/Metric
Inch
No. of Strands Across
1
Hub O.D.
2.5 in
Weight
1.11 LB
EAN or UPC
697950110592
We're here for you
with Service Centers across the country - We have your back