Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires H Split Taper Bushing
Item #100803085
each
Single Strand Sprocket
40 Chain Size
24 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Pitch Dia.
3.831 in
Inch/Metric
Inch
Chain Sprocket Pitch
0.5 in
Bore Size [Max]
1.5 in
O.D.
4.098 in
Sprocket Style
B
Length Through Bore
0.875 in
Caliper Diameter
3.5186 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.284 in
Bushing Bore Size [Min]
0.375 in
Chain No.
40
Hub Length
0.59 in
Hub Dia.
2 1/2 in
Material External Use
Steel
No. of Strands Across
1
Chain Pitch
0.500 in
Overall Length Less Threads
N/A
Outside Dia. [Min]
4.098 in
Bore Size [Min]
0.375 in
Material
Steel
No. of Teeth Rows Strands
1
Chain Sprocket Number
40
Bushing Bore [Min]
0.375 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Max]
1.5 in
Overall Length
1.5 in
Outside Dia.
4.098 in
Bushing Type
Split Taper
Hub Projection
0.59 in
Type
3
Pitch Diameter
3.8306 in
Single Strand Tooth Thickness
0.284 in
Hub O.D.
2.5 in
Width Across Teeth
0.284 in
Bushing Series
H
Construction Internal
Solid
Bushing Bore [Max]
1.5 in
Bore Type
Bushed
No. of Teeth
24
Weight
1.19 LB
EAN or UPC
697950110608
We're here for you
with Service Centers across the country - We have your back