Single Strand Sprocket; 40 Chain Size; 25 Teeth; Requires H Split Taper Bushing
Item #100803087
each
Single Strand Sprocket
40 Chain Size
25 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Type
Split Taper
No. of Strands Across
1
Bushing Bore [Min]
0.375 in
Chain Sprocket Pitch
0.5 in
Hub Length
0.59 in
No. of Teeth
25
Material
Steel
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Sprocket Style
B
Hub Dia.
2 1/2 in
Bushing Bore [Max]
1.5 in
Material External Use
Steel
Outside Dia.
4.258 in
Hub Projection
0.59 in
Bushing Bore Size [Max]
1.5 in
Material Internal Use
Carbon Steel
Type
3
O.D.
4.258 in
Bore Type
Bushed
Chain No.
40
Pitch Dia.
3.989 in
Bushing Bore Size [Min]
0.375 in
Bushing Series
H
Construction Internal
Solid
Pitch Diameter
3.9894 in
Chain Pitch
0.500 in
Caliper Diameter
3.6695 in
No. of Teeth Rows Strands
1
Hub O.D.
2.5 in
Bore Size [Max]
1.5 in
Tooth Width
0.284 in
Overall Length Less Threads
N/A
Chain Sprocket Number
40
Overall Length
1.5 in
Length Through Bore
0.875 in
Single Strand Tooth Thickness
0.284 in
Bore Size [Min]
0.375 in
Width Across Teeth
0.284 in
Outside Dia. [Min]
4.258 in
Weight
1.25 LB
EAN or UPC
697950110615
We're here for you
with Service Centers across the country - We have your back