Single Strand Sprocket; 40 Chain Size; 26 Teeth; Requires H Split Taper Bushing
Item #100803090
each
Single Strand Sprocket
40 Chain Size
26 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hardened Teeth
With Hardened Teeth
No. of Teeth
26
Construction Internal
Solid
Chain Sprocket Number
40
Bushing Type
Split Taper
Inch/Metric
Inch
Caliper Diameter
3.8361 in
Bore Type
Bushed
Hub Dia.
2 1/2 in
Overall Length
1.5 in
Type
3
Overall Length Less Threads
N/A
Chain Sprocket Pitch
0.5 in
Bore Size [Max]
1.5 in
Tooth Width
0.284 in
Hub Projection
0.59 in
Width Across Teeth
0.284 in
Outside Dia. [Min]
4.418 in
O.D.
4.418 in
Bushing Series
H
Bore Size [Min]
0.375 in
Bushing Bore [Min]
0.375 in
Bushing Bore [Max]
1.5 in
Outside Dia.
4.418 in
Chain Pitch
0.500 in
Hub O.D.
2.5 in
Bushing Bore Size [Min]
0.375 in
Material External Use
Steel
Hub Length
0.59 in
No. of Teeth Rows Strands
1
Pitch Diameter
4.1481 in
No. of Strands Across
1
Bushing Bore Size [Max]
1.5 in
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.284 in
Length Through Bore
0.875 in
Pitch Dia.
4.148 in
Material
Steel
Sprocket Style
B
Chain No.
40
Weight
1.33 LB
EAN or UPC
697950110622
We're here for you
with Service Centers across the country - We have your back