Single Strand Sprocket; 40 Chain Size; 27 Teeth; Requires H Split Taper Bushing
Item #100931931
each
Single Strand Sprocket
40 Chain Size
27 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia.
4.578 in
Overall Length Less Threads
N/A
Tooth Width
0.284 in
Caliper Diameter
3.9876 in
Material Internal Use
Carbon Steel
Material External Use
Steel
Material
Steel
Pitch Dia.
4.307 in
Bushing Bore Size [Min]
0.375 in
Bore Type
Bushed
Bushing Bore [Min]
0.375 in
Chain Sprocket Pitch
0.5 in
Bore Size [Max]
1.5 in
Bushing Bore Size [Max]
1.5 in
Single Strand Tooth Thickness
0.284 in
Bushing Series
H
Bore Size [Min]
0.375 in
Construction Internal
Solid
Inch/Metric
Inch
Chain Pitch
0.500 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
40
Hub Dia.
2 1/2 in
Pitch Diameter
4.3069 in
Overall Length
1.5 in
No. of Strands Across
1
Outside Dia. [Min]
4.578 in
Bushing Bore [Max]
1.5 in
Type
3
Hub Projection
0.59 in
Bushing Type
Split Taper
O.D.
4.578 in
Chain No.
40
Sprocket Style
B
Hub O.D.
2.5 in
No. of Teeth Rows Strands
1
Width Across Teeth
0.284 in
No. of Teeth
27
Length Through Bore
0.875 in
Hub Length
0.59 in
Weight
1.41 LB
EAN or UPC
697950110639
We're here for you
with Service Centers across the country - We have your back