Single Strand Sprocket; 40 Chain Size; 28 Teeth; Requires H Split Taper Bushing
Item #100803093
each
Single Strand Sprocket
40 Chain Size
28 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
O.D.
4.738 in
Construction Internal
Solid
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
40
Caliper Diameter
4.1537 in
Bushing Series
H
No. of Teeth
28
Outside Dia. [Min]
4.738 in
Chain No.
40
Sprocket Style
B
Tooth Width
0.284 in
No. of Strands Across
1
Bushing Type
Split Taper
Bore Type
Bushed
Hub O.D.
2.5 in
Bushing Bore [Max]
1.5 in
Material Internal Use
Carbon Steel
Bore Size [Min]
0.375 in
Single Strand Tooth Thickness
0.284 in
Hub Dia.
2 1/2 in
Hub Length
0.59 in
Bushing Bore Size [Min]
0.375 in
Width Across Teeth
0.284 in
Inch/Metric
Inch
Overall Length
1.5 in
Pitch Dia.
4.466 in
Bore Size [Max]
1.5 in
Hub Projection
0.59 in
Material
Steel
Bushing Bore [Min]
0.375 in
Outside Dia.
4.738 in
No. of Teeth Rows Strands
1
Material External Use
Steel
Length Through Bore
0.875 in
Bushing Bore Size [Max]
1.5 in
Chain Sprocket Pitch
0.5 in
Overall Length Less Threads
N/A
Type
3
Pitch Diameter
4.4657 in
Chain Pitch
0.500 in
Weight
1.5 LB
EAN or UPC
697950110646
We're here for you
with Service Centers across the country - We have your back