Single Strand Sprocket; 40 Chain Size; 36 Teeth; Requires H Split Taper Bushing
Item #100803104
each
Single Strand Sprocket
40 Chain Size
36 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia. [Min]
6.015 in
Single Strand Tooth Thickness
0.284 in
Hub Projection
0.59 in
Bushing Series
H
Bore Size [Max]
1.5 in
Bore Size [Min]
0.375 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Min]
0.375 in
Hub O.D.
2.75 in
Width Across Teeth
0.284 in
Bushing Bore [Min]
0.375 in
Overall Length Less Threads
N/A
Chain No.
40
Bushing Bore [Max]
1.5 in
Hub Length
0.59 in
Outside Dia.
6.015 in
Pitch Dia.
5.737 in
Sprocket Style
B
Chain Sprocket Number
40
Inch/Metric
Inch
Material Internal Use
Carbon Steel
Construction Internal
Welded
Type
3
Overall Length
1.5 in
Tooth Width
0.284 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Pitch
0.5 in
Material External Use
Steel
Bore Type
Bushed
Pitch Diameter
5.7369 in
No. of Strands Across
1
Material
Steel
O.D.
6.015 in
Bushing Bore Size [Max]
1.5 in
Bushing Type
Split Taper
Hub Dia.
2 3/4 in
Chain Pitch
0.500 in
Caliper Diameter
5.4249 in
No. of Teeth
36
Length Through Bore
0.875 in
Weight
2.29 LB
EAN or UPC
697950097435
We're here for you
with Service Centers across the country - We have your back