Single Strand Sprocket; 40 Chain Size; 16 Teeth; Requires JA QD Bushing
Item #100932655
each
Single Strand Sprocket
40 Chain Size
16 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Chain Sprocket Pitch
0.5 in
Overall Length
5/8 in
Caliper Diameter
2.2509 in
Hub Projection
0.34 in
Bushing Bore [Max]
1 1/4 in
O.D.
2.814 in
Pitch Dia.
2.563 in
No. of Teeth
16
Chain Sprocket Number
40
Material External Use
Steel
Pitch Diameter
2.563 in
Outside Dia.
2.814 in
Martin No.
40JA16H
Material
Steel
Hub O.D.
2.062 in
Bushing Bore Size [Min]
0.375 in
Hub Dia.
2 1/16 in
Length Through Bore
0.56 in
Screw Size
#10-24 UNC
Bushing Type
QD
Chain Pitch
0.500 in
Hub Length
0.34 in
Overall Length Less Threads
N/A
Bushing Series
JA
Construction Internal
Solid
Bore Type
Bushed
Inch/Metric
Inch
Material Internal Use
Carbon Steel
Chain No.
40
Bushing Bore Size [Max]
1.25 in
No. of Teeth Rows Strands
1
Bore Size [Max]
1.25 in
Bore Size [Min]
0.375 in
Tooth Width
0.284 in
Sprocket Style
B
Outside Dia. [Min]
2.8140 in
Width Across Teeth
0.284 in
No. of Strands Across
1
Hardened Teeth
With Hardened Teeth
Type
B
Single Strand Tooth Thickness
0.284 in
Bushing Bore [Min]
0.375 in
Weight
0.4 LB
EAN or UPC
697950041599
We're here for you
with Service Centers across the country - We have your back