Single Strand Sprocket; 40 Chain Size; 17 Teeth; Requires JA QD Bushing
Item #105102711
each
Single Strand Sprocket
40 Chain Size
17 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Sprocket Style
B
Bushing Bore [Max]
1.25 in
Pitch Dia.
2.721 in
Bore Size [Min]
0.375 in
O.D.
2.975 in
Hub Dia.
2 1/8 in
Material
Steel
Bushing Type
QD
Bushing Series
JA
Hub O.D.
2.125 in
Inch/Metric
Inch
No. of Strands Across
1
Hardened Teeth
With Hardened Teeth
Hub Length
0.34 in
Material Internal Use
Carbon Steel
Material External Use
Steel
Chain Sprocket Number
40
Pitch Diameter
2.7211 in
Length Through Bore
0.56 in
Outside Dia.
2.975 in
No. of Teeth
17
Bore Size [Max]
1.25 in
No. of Teeth Rows Strands
1
Chain No.
40
Screw Size
#10-24 UNC
Type
B
Chain Pitch
0.500 in
Bore Type
Bushed
Chain Sprocket Pitch
0.5 in
Overall Length Less Threads
N/A
Martin No.
40JA17H
Bushing Bore Size [Min]
0.375 in
Tooth Width
0.284 in
Overall Length
0.625 in
Construction Internal
Solid
Bushing Bore [Min]
0.375 in
Hub Projection
0.34 in
Single Strand Tooth Thickness
0.284 in
Outside Dia. [Min]
2.975 in
Caliper Diameter
2.3975 in
Bushing Bore Size [Max]
1.25 in
Width Across Teeth
0.284 in
Weight
0.48 LB
EAN or UPC
697950041605
We're here for you
with Service Centers across the country - We have your back