Single Strand Sprocket; 40 Chain Size; 18 Teeth; Requires JA QD Bushing
Item #105091584
each
Single Strand Sprocket
40 Chain Size
18 Teeth
Requires QD JA Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
O.D.
3.136 in
Bushing Bore Size [Min]
0.375 in
Outside Dia. [Min]
3.1360 in
Single Strand Tooth Thickness
0.284 in
Overall Length Less Threads
N/A
Bore Type
Bushed
No. of Teeth
18
Chain Sprocket Pitch
0.5 in
Chain Pitch
0.500 in
Martin No.
40JA18H
Bushing Type
QD
Outside Dia.
3.136 in
Hub Length
0.34 in
Overall Length
5/8 in
Hub Projection
0.34 in
Type
B
Chain No.
40
No. of Teeth Rows Strands
1
Sprocket Style
B
Hub Dia.
2 1/16 in
No. of Strands Across
1
Bushing Bore [Min]
0.375 in
Material External Use
Steel
Bore Size [Min]
0.375 in
Caliper Diameter
2.5674 in
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Material
Steel
Pitch Dia.
2.879 in
Construction Internal
Solid
Hub O.D.
2.125 in
Material Internal Use
Carbon Steel
Length Through Bore
0.56 in
Bushing Series
JA
Width Across Teeth
0.284 in
Bushing Bore [Max]
1 1/4 in
Bushing Bore Size [Max]
1.25 in
Screw Size
#10-24 UNC
Tooth Width
0.284 in
Pitch Diameter
2.879 in
Bore Size [Max]
1.25 in
Chain Sprocket Number
40
Weight
0.52 LB
EAN or UPC
697950041612
We're here for you
with Service Centers across the country - We have your back