- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 40 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 3/8 in |
| Length Through Bore | 1 3/8 in |
| Material External Use | Steel |
| Teeth Face Width | 1 in |
| Bore Size [Max] | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Type | HF-1 |
| Bushing Series | SDS |
| Bushing Type | QD |
| Construction Internal | Solid |
| Pitch Diameter | 4.775 in |
| Belt Width | 0.75 in |
| Belt Size | L |
| Hub Type | B |
| Outside Dia. | 4.7450 in |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Bore Range [Min] | 1/2 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| No. of Teeth | 40 |
| Bore Range [Max] | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950152196 |

