Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia. [Min]
3.938 in
Bore Type
Bushed
Length Through Bore
1.313 in
Inch/Metric
Inch
Bore Size [Max]
1.75 in
Overall Length
2.1875 in
Single Strand Tooth Thickness
0.284 in
Width Across Teeth
0.284 in
Bushing Bore [Max]
1.75 in
Hub Projection
1.03 in
Chain No.
40
Bushing Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
Bore Size [Min]
0.5 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Max]
1.75 in
Keyway
w/Keyway
Chain Sprocket Pitch
0.5 in
Bushing Type
Split Taper
Sprocket Style
B
No. of Teeth
23
Overall Length Less Threads
N/A
Type
4
Hub Length
1.03 in
Pitch Dia.
3.672 in
Keyway Size
0.375 in
Chain Sprocket Number
40
Pitch Diameter
3.672 in
Material External Use
Steel
Hub Dia.
3 in
Material
Steel
No. of Teeth Rows Strands
1
Key Way Size
0.375 in
Bushing Series
P1
Chain Pitch
0.500 in
Outside Dia.
3.938 in
Hub O.D.
3 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.284 in
No. of Strands Across
1
O.D.
3.938 in
Caliper Diameter
3.3514 in
Construction Internal
Solid
Weight
1.76 LB
EAN or UPC
697950110677
We're here for you
with Service Centers across the country - We have your back