Martin
40SDS40
Single Strand Sprocket; 40 Chain Size; 40 Teeth; Requires SDS QD Bushing
Item #100804085
- Single Strand Sprocket
- 40 Chain Size
- 40 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Chain Sprocket Number | 40 |
| Bushing Series | SDS |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Projection | 0.47 in |
| Single Strand Tooth Thickness | 0.284 in |
| Construction Internal | Welded |
| Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.5 in |
| Material | Steel |
| Pitch Diameter | 6.370 in |
| No. of Teeth Rows Strands | 1 |
| Bushing Type | QD |
| Tooth Width | 0.284 in |
| O.D. | 6.653 in |
| No. of Teeth | 40 |
| Chain Sprocket Pitch | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Overall Length Less Threads | N/A |
| Bushing Bore [Max] | 2 in |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Pitch Dia. | 6.373 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 6.6530 in |
| Hub Length | 0.47 in |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Max] | 2 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.5 in |
| Overall Length | 3/4 in |
| Caliper Diameter | 6.06 in |
| Bore Type | Bushed |
| Hub O.D. | 3.188 in |
| Type | B |
| Martin No. | 40SDS40 |
| Hub Dia. | 3 1/4 in |
| Chain Pitch | 0.500 in |
| Outside Dia. | 6.653 in |
| Weight | 2.32 LB |
| EAN or UPC | 697950006444 |
