Single Strand Sprocket; 40 Chain Size; 21 Teeth; Requires SH QD Bushing
Item #101676182
each
Single Strand Sprocket
40 Chain Size
21 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Type
QD
Overall Length
0.8125 in
Bore Size [Max]
1.688 in
Outside Dia.
3.617 in
Bore Type
Bushed
Chain Pitch
0.500 in
Martin No.
40SH21H
Hub O.D.
2.75 in
Sprocket Style
B
Hardened Teeth
With Hardened Teeth
No. of Teeth Rows Strands
1
Screw Size
1/4-20 UNC
O.D.
3.617 in
Bushing Bore Size [Min]
0.5 in
Chain No.
40
Hub Dia.
2 3/4 in
Single Strand Tooth Thickness
0.284 in
Chain Sprocket Number
40
No. of Teeth
21
Construction Internal
Solid
Inch/Metric
Inch
Bushing Series
SH
Hub Projection
0.53 in
Width Across Teeth
0.284 in
Outside Dia. [Min]
3.617 in
Bushing Bore Size [Max]
1.688 in
Chain Sprocket Pitch
0.5 in
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.5 in
Pitch Dia.
3.355 in
No. of Strands Across
1
Tooth Width
0.284 in
Type
B
Overall Length Less Threads
N/A
Material
Steel
Material External Use
Steel
Pitch Diameter
3.3548 in
Bushing Bore [Max]
1.625 in
Length Through Bore
0.812 in
Caliper Diameter
3.0334 in
Hub Length
0.53 in
Bore Size [Min]
0.5 in
Weight
0.84 LB
EAN or UPC
697950041643
We're here for you
with Service Centers across the country - We have your back