Single Strand Sprocket; 40 Chain Size; 22 Teeth; Requires SH QD Bushing
Item #105102635
each
Single Strand Sprocket
40 Chain Size
22 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub Projection
0.53 in
O.D.
3.778 in
Chain Sprocket Number
40
Inch/Metric
Inch
Material External Use
Steel
Hub Length
0.53 in
Outside Dia.
3.778 in
Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
Single Strand Tooth Thickness
0.284 in
Type
B
Hardened Teeth
With Hardened Teeth
No. of Strands Across
1
Pitch Dia.
3.513 in
Hub Dia.
2 3/4 in
Bore Size [Max]
1.688 in
Pitch Diameter
3.5133 in
Overall Length
0.8125 in
No. of Teeth
22
Material
Steel
Caliper Diameter
3.2013 in
Overall Length Less Threads
N/A
Bushing Series
SH
Martin No.
40SH22H
Chain Sprocket Pitch
0.5 in
Material Internal Use
Carbon Steel
Chain No.
40
No. of Teeth Rows Strands
1
Hub O.D.
2.75 in
Bushing Bore Size [Max]
1.688 in
Bushing Type
QD
Tooth Width
0.284 in
Bushing Bore Size [Min]
0.5 in
Chain Pitch
0.500 in
Sprocket Style
B
Length Through Bore
0.812 in
Width Across Teeth
0.284 in
Bore Type
Bushed
Bushing Bore [Max]
1.625 in
Construction Internal
Solid
Outside Dia. [Min]
3.778 in
Screw Size
1/4-20 UNC
Weight
0.9 LB
EAN or UPC
697950041650
We're here for you
with Service Centers across the country - We have your back