Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires SH QD Bushing
Item #105089655
each
Single Strand Sprocket
40 Chain Size
24 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Type
QD
Outside Dia.
4.098 in
Chain Sprocket Number
40
Outside Dia. [Min]
4.098 in
Material Internal Use
Carbon Steel
Sprocket Style
B
Width Across Teeth
0.284 in
Hub Projection
0.53 in
Inch/Metric
Inch
Screw Size
1/4-20 UNC
Bushing Bore [Min]
0.5 in
Chain Sprocket Pitch
0.5 in
O.D.
4.098 in
Chain No.
40
Overall Length Less Threads
N/A
Tooth Width
0.284 in
Single Strand Tooth Thickness
0.284 in
Material External Use
Steel
No. of Strands Across
1
Martin No.
40SH24H
Chain Pitch
0.500 in
Hub O.D.
2.75 in
Pitch Diameter
3.8306 in
Material
Steel
Bushing Bore Size [Max]
1.688 in
Hardened Teeth
With Hardened Teeth
Caliper Diameter
3.5186 in
Bore Type
Bushed
Length Through Bore
0.812 in
Bore Size [Max]
1.688 in
Bushing Bore [Max]
1.625 in
Overall Length
0.8125 in
No. of Teeth Rows Strands
1
No. of Teeth
24
Type
B
Hub Length
0.53 in
Bushing Series
SH
Construction Internal
Solid
Bore Size [Min]
0.5 in
Pitch Dia.
3.831 in
Bushing Bore Size [Min]
0.5 in
Hub Dia.
3 in
Weight
1.22 LB
EAN or UPC
697950041674
We're here for you
with Service Centers across the country - We have your back