Single Strand Sprocket; 40 Chain Size; 30 Teeth; Requires SH QD Bushing
Item #105102424
each
Single Strand Sprocket
40 Chain Size
30 Teeth
Requires QD SH Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Caliper Diameter
4.4714 in
Chain Sprocket Pitch
0.5 in
Bore Size [Min]
0.5 in
No. of Teeth
30
Hub O.D.
2.75 in
Overall Length
0.8125 in
Martin No.
40SH30H
Outside Dia. [Min]
5.057 in
Chain No.
40
Length Through Bore
0.812 in
Hardened Teeth
With Hardened Teeth
Screw Size
1/4-20 UNC
Hub Projection
0.53 in
Bore Size [Max]
1.688 in
Hub Dia.
3 in
Pitch Dia.
4.783 in
Construction Internal
Solid
Inch/Metric
Inch
Chain Sprocket Number
40
Bushing Bore Size [Max]
1.688 in
Bushing Bore Size [Min]
0.5 in
Chain Pitch
0.500 in
Bushing Bore [Min]
0.5 in
Outside Dia.
5.057 in
No. of Strands Across
1
Bushing Series
SH
No. of Teeth Rows Strands
1
Width Across Teeth
0.284 in
Tooth Width
0.284 in
Material Internal Use
Carbon Steel
Hub Length
0.53 in
Pitch Diameter
4.7834 in
Single Strand Tooth Thickness
0.284 in
Material External Use
Steel
Sprocket Style
B
Material
Steel
Bushing Type
QD
Bore Type
Bushed
Overall Length Less Threads
N/A
O.D.
5.057 in
Type
B
Bushing Bore [Max]
1.625 in
Weight
1.7 LB
EAN or UPC
697950041728
We're here for you
with Service Centers across the country - We have your back