- 22 Teeth
- 3.78 in Outer Diameter
- 40 Chain Sprocket Number
features
- Ground face
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Type | A Plate |
| O.D. | 3.78 in |
| Chain Sprocket Number | 40 |
| Use With | TT25 |
| Finished Bore Size | 1.625 in |
| Pitch Dia. | 3.513 in |
| Outside Dia. | 3.78 in |
| No. of Teeth | 22 |
| Chain Sprocket Pitch | 0.5 in |
| No. of Teeth Rows Strands | 1 |
| Sprocket Pitch Diameter | 3.513 in |
| Sprocket Style | A |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Weight | 0.66 LB |
| EAN or UPC | 697950077499 |

