- 28 Teeth
- 4.74 in Outer Diameter
- 40 Chain Sprocket Number
features
- Ground face
| Use With | TT35 |
| Outside Dia. | 4.738 in |
| Type | A Plate |
| Material External Use | Steel |
| Chain Sprocket Pitch | 0.5 in |
| Sprocket Style | A |
| No. of Teeth Rows Strands | 1 |
| O.D. | 4.74 in |
| Pitch Dia. | 4.466 in |
| Sprocket Pitch Diameter | 4.466 in |
| Sprocket Thickness | 0.284 in |
| Finished Bore Size | 2 in |
| Material Internal Use | Carbon Steel |
| Chain No. | 40 |
| Chain Sprocket Number | 40 |
| No. of Teeth | 28 |
| Weight | 1.1 LB |
| EAN or UPC | 697950077703 |

