- 35 Teeth
- 5.86 in Outer Diameter
- 40 Chain Sprocket Number
features
- Ground face
| Chain Sprocket Number | 40 |
| Material External Use | Steel |
| No. of Teeth Rows Strands | 1 |
| Finished Bore Size | 3 in |
| Sprocket Style | A |
| Use With | TT50 |
| Outside Dia. | 5.86 in |
| Sprocket Pitch Diameter | 5.578 in |
| O.D. | 5.86 in |
| Chain No. | 40 |
| Pitch Dia. | 5.578 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 35 |
| Type | A Plate |
| Sprocket Thickness | 0.284 in |
| Chain Sprocket Pitch | 0.5 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950077970 |

