- 0.5 in Drive Size
- Impact Socket Type
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Drive Size | 0.5 in |
| Overall Length | 6 in |
| Extension Type | Impact |
| Weight | 0.67 LB |
| EAN or UPC | 697950179537 |

