Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
0.5 in Alloy Steel Impact Ratchet

4140A

0.5 in Alloy Steel Impact Ratchet
Item #100969310
  • 0.5 in Drive
  • Impact
0.5 in Alloy Steel Impact Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Drive
  • Impact

description

  • A universal joint attaches to a ratchet and then the socket is attached to the other end. The joint allows for movement in hard to reach areas.
Length 2 5/16 in
Socket Drive Size 1/2 in
Drive Size 0.5 in
Weight 0.44 LB
EAN or UPC 697950179544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison