- 41 Chain Number
- 1 Strand
- 22 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Range [Max] | 2.95 in |
| Finished Bore Size | 0.625 in |
| Hub Projection | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.625 in |
| Hub Dia. | N/A |
| Bore Size [Min] | 0.625 in |
| Pitch Dia. | 3.513 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 3.51 in |
| Stock Bore Size | 0.625 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 3.78 in |
| Series | A |
| Bore Type | Finished Bore |
| Pitch Diameter | 3.51 in |
| Chain Sprocket Pitch | 0.5 in |
| No. of Strands Across | 1 |
| No. of Teeth Rows Strands | 1 |
| Caliper Diameter | 3.21 in |
| Hub Length Thru | N/A |
| Outside Dia. | 3.78 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Bushing Bore Size [Min] | 0.625 in |
| Length Through Bore | 0.217 in |
| Bore Style | Minimum Bore |
| Family Name | No. 41 - 1/2 in Pitch - Single - A |
| Chain No. | 41 |
| Martin No. | 41A22 |
| Chain Sprocket Number | 41 |
| Material | Steel |
| Bore Range [Min] | 0.63 in |
| Construction Internal | Solid |
| No. of Teeth | 22 |
| Width Across Teeth | 0.23 in |
| Single Strand Tooth Thickness | 0.227 in |
| O.D. | 3.778 in |
| Chain Pitch | 0.500 in |
| Weight | 0.54 LB |
| EAN or UPC | 697950009032 |

