Skip to content Skip to navigation menu
No. 41 - 1/2" Pitch - Single - Plain Stock Bore Sprocket

41B14

No. 41 - 1/2" Pitch - Single - Plain Stock Bore Sprocket
Item #100807565
  • 41 Chain Number
  • 1 Strand
  • 14 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 0.5 in Minimum Bore
  • 1.25 in Maximum Bore
+ Show More + Show Less
No. 41 - 1/2" Pitch - Single - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41 Chain Number
  • 1 Strand
  • 14 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Sprocket Style B
Material Steel
Width Across Teeth 0.23 in
Martin No. 41B14
Series B
Outside Dia. [Min] 2.4900 in
Stock Bore Size 0.500 in
Hub Dia. 1.69 in
Bushing Bore Size [Min] 0.5 in
Keyway No Keyway or Setscrew
Hub Length Thru 0.648 in
Single Strand Tooth Thickness 0.227 in
Inch/Metric Inch
Length Through Bore 0.875 in
Hardened Teeth Without Hardened Teeth
Construction Internal Solid
Pitch Diameter [Min] 2 1/4 in
Chain Pitch 0.500 in
Bore Range [Min] 1/2 in
Bore Style Minimum Bore
Hub O.D. 1.688 in
Finished Bore Size 0.5 in
Chain No. 41
Construction Solid
No. of Teeth 14
Caliper Diameter 1.94 in
Material Internal Use Atomized Metals
Bore Range [Max] 1 1/4 in
Pitch Diameter 2 1/4 in
Bore Type Finished Bore
Pitch Dia. 2.247 in
No. of Strands Across 1
Bushing Bore Size [Max] 1.25 in
Material External Use Steel
No. of Teeth Rows Strands 1
Outside Dia. 2.4900 in
Bore Size [Min] 0.5 in
Chain Sprocket Number 41
O.D. 2.491 in
Chain Sprocket Pitch 0.5 in
Bore Size [Max] 1.25 in
Bushing Bore [Min] 0.5 in
Weight 0.57 LB
EAN or UPC 697950008325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison