- 4 1/4" Outside Diameter
- 13/16" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Material External Use | Steel |
| Finished Bore Size | 0.938 in |
| Length | 13/16 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 4.25 in |
| Inside Dia. | 0.938 in |
| Length Through Bore | 0.813 in |
| Outside Dia. | 4.25 in |
| Bore Size [Max] | 2.375 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950068978 |

