- 4 1/4" Outside Diameter
- 1 13/32" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Finished Bore Size | 0.938 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Length | 1 13/32 in |
| Bore Size [Max] | 2.375 in |
| O.D. | 4.25 in |
| Outside Dia. | 4.25 in |
| Inside Dia. | 0.938 in |
| Bore Type | Finished Bore |
| Length Through Bore | 1.406 in |
| Weight | 5.4 LB |
| EAN or UPC | 697950066097 |

