- 0.5 in Drive
- Impact
description
- Adaptors allow various socket sizes to be used with different ratchets
| Overall Length | N/A |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/8 in |
| Drive Size | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950179551 |
| Overall Length | N/A |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/8 in |
| Drive Size | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950179551 |