- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 42 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.188 in |
| Belt Width | 0.375 in |
| Bushing Type | None |
| Material Internal Use | Atomized Metals |
| Hub Dia. | 1 1/2 in |
| Pitch Diameter | 2.674 in |
| Construction Internal | Solid |
| Bore Size [Max] | 1.188 in |
| Bore Range [Max] | 1.187 in |
| Outside Dia. | 2.654 in |
| Belt Pitch | 1/5 in |
| No. of Teeth | 42 |
| Hub Type | B |
| Teeth Face Width | 0.563 in |
| No. of Screws | 2 |
| Material | Steel |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Pitch Dia. | 2.674 in |
| Hub Projection | 0.218 in |
| Belt Size | XL |
| Finished Bore | N/A |
| Bore Size [Min] | 0.313 in |
| Type | D-1 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.312 in |
| Length Through Bore | 1 in |
| Set Screw Size | 10-24 x 3/16 |
| Bushing Bore Size [Min] | 0.313 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950117577 |

