- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 44 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | SK |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Hub Type | A |
| Flange O.D. | 7.231 in |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 7.003 in |
| Belt Width | 2 in |
| Material | Cast Iron |
| Bore Size [Max] | 2.625 in |
| Length Through Bore | 2.344 in |
| Bushing Type | QD |
| Outside Dia. | 6.951 in |
| Bore Range [Max] | 2.625 in |
| Material External Use | Cast Iron |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 7.003 in |
| Type | HF-1 |
| Material Internal Use | Cast Iron |
| Bore Type | Bushed |
| Teeth Face Width | 2.344 in |
| No. of Teeth | 44 |
| Construction Internal | Solid |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 12.5 LB |
| EAN or UPC | 697950152233 |

